Beli circle blade cutter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NT Circle Cutter (Cutter Jangka)
    Mulai

    Rp739.900

    NT Circle Cutter (Cutter Jangka)
    atribut:
    • Material: Blade: Alloy tool steel (SKS81)
    • Total Length (mm): 120
    • Supported Diameter (Cm): 3 to 26
    • Blade thickness: 1.0mm
  2. NT Cutter Circle Cutter Compass (Cutter Jangka)
    Mulai

    Rp239.900

    NT Cutter Circle Cutter Compass (Cutter Jangka)
    atribut:
    • Material: Body: ABS resin, Blade: Alloy tool steel (SKS81)
    • Total Length (mm): 113
    • Compatible Replacement Blades: BDA-200P
    • Supported Diameter (Cm): 1.8 to 17
    • Blade Thickness (mm): 0.38
  3. NT Cutter Circle Cutter (Pisau Potong Bundar)
    Mulai

    Rp359.900

    NT Cutter Circle Cutter (Pisau Potong Bundar)
    atribut:
    • Specification: (Corresponding blade) BC-400P
    • Included Accessories: BC-501P with 2 blades
    • TRUSCO Number: 406-2248
  4. NT Cutter Circle Cutter Knife Parts
    Mulai

    Rp129.900

    NT Cutter Circle Cutter Knife Parts
    Deskripsi:
    -Suitable for C-1500P, IC-1500P, EC-1500P, users when cutting larger circles.
  5. FATOOLS Gasket Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp889.900

    FATOOLS Gasket Cutter
    atribut:
    • Size (mm): 350
  6. NT Cutter Circle Cutter (Cutter Jangka)
    Mulai

    Rp659.900

    NT Cutter Circle Cutter (Cutter Jangka)
    Deskripsi:
    -Exclusive for plastic plates such as acrylic plates(plate thickness about 2mm).-Cuts in circle without making a hole in the center, as the center is fixed with a suction cup.-Can be used to create a lid for a cylinder shaped object, make a hole for a cylinder to go through in a plastic plate, and create a object that uses a circle shape.
    atribut:
    • Total Length: 165mm
    • Compatible Replacement Blade: BM-2P
    • Blade thickness: 0.8mm
    • Main Body Materials: ABS
  7. NT Cutter Cutter Blades NT (Isi Cutter)
    Mulai

    Rp80.900

    NT Cutter Cutter Blades NT (Isi Cutter)
    atribut:
    • Blade Material: Alloy Tool Steel (SKS81)
  8. Bullocks Gasket Cutter Set KL-107
    Mulai

    Rp549.900

    Bullocks Gasket Cutter Set KL-107
    Deskripsi:
    1 * (25 mm), 7/8” (22 mm), 3/4” (19 mm), 5/8” (16 mm), 9/16” (14 mm), 1 /2” (13 mm), 7/16” (11 mm), 3/8” (9 mm), 5/16” (8 mm), 1/4” (6mm)
  9. BESTGUARD Circle Cutter
    Mulai

    Rp76.900

    BESTGUARD Circle Cutter
    atribut:
    • Size (mm): 120
  10. KYK TCT Saw Blade for Wood
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    KYK TCT Saw Blade for Wood
    Deskripsi:
    Pisau potong kayu
  11. Tsubosan Hardness Tester (HRC40-HRC65) (Alat Uji Kekerasan)
    Mulai

    Rp1.899.900

    Tsubosan Hardness Tester (HRC40-HRC65) (Alat Uji Kekerasan)
    atribut:
    • Material: Alloy tool steel
    • Total Length (mm): 175
    • File Part Length (mm): 65
    • File Diameter (mm): 4.3
    • Specification: 6 unit set.
    • Purpose of Use: Measurement tool that can easily test hardness up to Hardness HRC40-65.
  12. NIPPON VALQUA Gasket Tool
    Mulai

    Rp17.999.900

    NIPPON VALQUA Gasket Tool
    Deskripsi:
    Support iron (300 mm), floating rod for needle core, floating rod for cutting blade, straight core needle, bending / extending core needle, blade, floating rod knob screw, floating rod straight top x 5, holding bolt for needle core, cutting blade holder Bolt, L-shaped handle, grindstone
    atribut:
    • Material: Case: Resin Jig Tool: Metal
    • Cutting Diameter (mm): 50 to 540 (minimum 20 is possible by using a bending and stretching needle)
    • Case Color: Yellow
  13. NT Cutter Knife A Type Auto Lock (Pisau Cutter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.900

    NT Cutter Knife A Type Auto Lock (Pisau Cutter)
    Deskripsi:
    -A standard model that many people in the world have loved for many years.
  14. OLFA Rotary Cutter (Pemotong Putar)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    OLFA Rotary Cutter (Pemotong Putar)
    Deskripsi:
    Original Rotary Cutter has changed the quilting and sewing industry. The most popular size available, this cutter features a durable handle with a blade cover for safety. The cutter is a rolling razor blade used to cut materials into shapes, strips and pi
  15. KRISBOW Mesin Bubut
    Mulai

    Rp90.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  16. NT Cutter Cutter Knife L-Type (Pisau Cutter)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    NT Cutter Cutter Knife L-Type (Pisau Cutter)
    atribut:
    • Total Length (mm): 160
    • Blade Thickness (mm): 0.45
Daftar Harga circle blade cutter Terbaru October 2026
NT Circle Cutter (Cutter Jangka)Rp739.900
NT Cutter Circle Cutter Compass (Cutter Jangka)Rp239.900
OLFA Circle Cutter Compass (Cutter Jangka)Rp94.900
NT Cutter Circle Cutter (Pisau Potong Bundar)Rp359.900
NT Cutter Circle Cutter Knife PartsRp129.900
FATOOLS Gasket CutterRp889.900
NT Cutter Circle Cutter (Cutter Jangka)Rp659.900
NT Cutter Cutter Blades NT (Isi Cutter)Rp80.900
KLINGER Packing Ring CutterRp23.999.900
Bullocks Gasket Cutter Set KL-107Rp549.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)